Exit Device Parts & Trims
- Mfr # YR03MR LHR 630 J
- Zoro # G810053644
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/2"
Exit Device Type
Trim
Material
Stainless Steel
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR03MR LHR 630 J
- Zoro #
- G810053644
- UPC #
- 197163233816
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Exit Device Type
- Trim
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- Door Handing
- Left Hand Reverse
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Application
- Exit Device Trim
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Rigid, SFIC Mortise Housing Less Core, Nightlatch, 9500 Series, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.