Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR03R LHR 630 D
- Zoro # G810053385
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Door Handing
Left Hand Reverse
For Door Thickness
1-3/4" to 2-1/2"
Includes
Exit Device Trim
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR03R LHR 630 D
- Zoro #
- G810053385
- UPC #
- 197163233854
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Material
- Stainless Steel
- Door Handing
- Left Hand Reverse
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- Finish
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Rigid, Rim Cylinder, 6-Pin Schlage C, Nightlatch, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.