Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR08 LHR 630 D
- Zoro # G810054368
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
For Door Thickness
1-3/4" to 2-1/2"
Color
Satin Stainless Steel
Includes
Exit Device Trim
For Use With
Dorma Exit Device Parts & Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR08 LHR 630 D
- Zoro #
- G810054368
- UPC #
- 197163233915
- Country of Origin
- Mexico
- Door Handing
- Left Hand Reverse
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Exit Device Type
- Trim
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Mortise Cylinder, 6-Pin Schlage C, Classroom, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.