Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR08M LHR 630 L
- Zoro # G510054040
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR08M LHR 630 L
- Zoro #
- G510054040
- UPC #
- 197163233953
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Door Handing
- Left Hand Reverse
- Color
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Less Cylinder Mortise, Classroom, 9500 Series, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.