Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR08M RHR 630 L
- Zoro # G710054192
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
For Door Thickness
1-3/4" to 2-1/2"
Door Handing
Right Hand Reverse
Grade
Grade 1
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR08M RHR 630 L
- Zoro #
- G710054192
- UPC #
- 197163233977
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Includes
- Exit Device Trim
- Door Handing
- Right Hand Reverse
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- For Use With
- Dorma Exit Device Parts & Trims
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Less Cylinder Mortise, Classroom, 9500 Series, Satin Stainless Steel Finish, Right Hand Reverse