Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # ZR03R RHR 630 L
- Zoro # G810054832
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/2"
Finish
Satin Stainless Steel
Door Handing
Right Hand Reverse
Color
Satin Stainless Steel
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR03R RHR 630 L
- Zoro #
- G810054832
- UPC #
- 197163234134
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- Door Handing
- Right Hand Reverse
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Z Escutcheon, R Lever, Rigid, Less Cylinder Rim, Nightlatch, 96/97/9800, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.