Zoro Homepage

Ives Ives Architectural Hardware

  • Mfr # F9400B 630 LB

  • Zoro # G210052513


product price: $2,353.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9400B 630 LB
Zoro #
G210052513
UPC #
197163233465
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Material
Stainless Steel

Description

Grade 1 Surface Vertical Rod Exit Device, Fire Rated, Less Bottom Rod, Wide Stile Pushpad, 36 in. Length, 7' Height, Satin Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.