Narrow Surface Closer Adjustable 1-4 with Sex Bolts Dark Bronze Finish

  • Mfr # 7414ARP695

  • Zoro # G515501556


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Closer Series
7400 Series
Color
Dark Bronze
Finish
Dark Bronze
Width
6 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7414ARP695
Zoro #
G515501556
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
3 in
Length
14 in

Details

Closer Series
7400 Series
Color
Dark Bronze
Finish
Dark Bronze

Description

DORMA Americas is a leading global manufacturer of premium access solutions that enable better buildings. DORMA has earned a widespread reputation for products and services that provide security, safety and convenience around the door. No matter what sort of door application you are planning, DORMA has the door system to operate it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.