Schlage Residential F Series Residential Handlesets
Mfr # F9300A 630 ES
Zoro # G810075660
product price: $2,341.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Required Door Thickness
1-3/4" to 2-1/4"
Includes
Rim Exit Devices
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F9300A 630 ES
Zoro #
G810075660
UPC #
197163233441
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4" to 2-1/4"
Details
Grade
Grade 1
Finish
Satin Stainless Steel
Includes
Rim Exit Devices
Material
Stainless Steel
Color
Satin Stainless Steel
Description
Grade 1 Rim Exit Device, Fire Rated, Electric Latch Retraction, Wide Stile Pushpad, 48 in. Length, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.