Size 4 Surface Mount Door Closer with Round Arm Non Hold Open Tri Pack and 1-3/4in Sex Nuts

  • Mfr # 7304ARPSNB1689

  • Zoro # G315501053


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Closer Series
7300 Series
Color
Aluminum
Finish
Aluminum
Length
18.9 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7304ARPSNB1689
Zoro #
G315501053
UPC #
-
Country of Origin
United States

Dimensions

Length
18.9 in
Depth
3.5 in
Width
6.1 in

Details

Closer Series
7300 Series
Color
Aluminum
Finish
Aluminum

Description

DORMA Americas is a leading global manufacturer of premium access solutions that enable better buildings. DORMA has earned a widespread reputation for products and services that provide security, safety and convenience around the door. No matter what sort of door application you are planning, DORMA has the door system to operate it. Screws Aluminum Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.