Von Duprin Von Duprin Trims
Mfr # 9400B 630 MLR
Zoro # G110051760
product price: $3,113.99
/ea
Free Shipping & Returns
Key Features
Application
Surface Vertical Rod Exit Devices
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
For Door Thickness
1-3/4" to 2-1/4"
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400B 630 MLR
Zoro #
G110051760
UPC #
197163233175
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Application
Surface Vertical Rod Exit Devices
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Grade
Grade 1
Door Handing
Non-handed
Includes
Surface Vertical Rod Exit Devices
Exit Device Type
Surface Vertical Rod
Material
Stainless Steel
For Use With
9400 Series Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Device, Motorized Latch Retraction, Wide Stile Pushpad, 36 in. Length, 7' Height, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.