Shop DORMAKABA
See all product information
Create Account
Commercial Hardware Sierra Storeroom Lock C Keyway KD with 2-3/4in Backset and ASA
- Mfr # QCL270E626
- Zoro # G215570999
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Latch Length
9.4 in
Outside Width
7.4 in
Case Material
Zinc
Outside Depth
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCL270E626
- Zoro #
- G215570999
- UPC #
- 887838055590
- Country of Origin
- China
Dimensions
- Latch Length
- 9.4 in
- Outside Width
- 7.4 in
- Outside Depth
- 4.1 in
Details
- Finish
- Satin Chrome
- Case Material
- Zinc
- Series
- QCL200 Series
Description
Dormakaba Commercial Hardware offers a full line of locksets, auxiliary deadbolts, exit devices, and door closers for heavy- and standard-duty applications. Commercial hardware includes a diverse array of products like Mortise Locksets, Cylindrical Locksets, Interconnect Locksets, Tubular Locksets, Auxiliary Deadbolts, Exit Devices, and Door Closers.. Dormakaba Commercial Hardware Sierra Storeroom Lock C Keyway KD with 2-3/4in Backset and ASA Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.