
Cyl Combination Lever Lock, 2-3/4in Backset, 1/2in Throw Latch, 6/7-Pin SFIC Prep, Bright Brass
Mfr # 5021BWL-03-41
Zoro # G016503622
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Outside Width
10-1/4 in
Finish
Bright Brass
Outside Depth
12 in
Outside Height
5 in
Case Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5021BWL-03-41
Zoro #
G016503622
UPC #
197163368808
Country of Origin
Japan
Dimensions
Outside Width
10-1/4 in
Outside Depth
12 in
Outside Height
5 in
Details
Finish
Bright Brass
Case Material
Brass
Item
Cylindrical Locks with Keypad Trim
Grade
Grade 1
Series
Brass
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.