Cyl Combination Lever Lock, 2-3/4in Backset, 1/2in Throw Latch, 6/7-Pin SFIC Prep, Satin Brass

  • Mfr # 5021BWL-04-41

  • Zoro # G216503620


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Outside Width
10-1/4 in
Case Material
Brass
Outside Depth
12 in
Backset
2-3/4 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021BWL-04-41
Zoro #
G216503620
UPC #
197163312580
Country of Origin
Japan

Dimensions

Outside Width
10-1/4 in
Outside Depth
12 in
Outside Height
5 in

Details

Case Material
Brass
Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Brass
Series
Brass
Item
Cylindrical Locks with Keypad Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.