Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, 6/7-Pin SFIC Prep, Less Co

  • Mfr # 5021BWL-026-41

  • Zoro # G209953647


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Latch Length
12 in
Outside Width
10.25 in
Case Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021BWL-026-41
Zoro #
G209953647
UPC #
197163162543
Country of Origin
Mexico

Dimensions

Latch Length
12 in
Outside Width
10.25 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Bright Chrome
Case Material
Brass or Bronze
Grade
Grade 1

Description

Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, 6/7-Pin SFIC Prep, Less Core, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.