Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway

  • Mfr # 5021XSWL-04-41

  • Zoro # G109953655


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Latch Length
12 in
Outside Width
10.25 in
Case Material
Brass
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5021XSWL-04-41
Zoro #
G109953655
UPC #
197163162468
Country of Origin
Mexico

Dimensions

Latch Length
12 in
Outside Width
10.25 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Satin Brass
Case Material
Brass
Grade
Grade 1

Description

Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Satin Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.