
Cylindrical Combination Lever Lock, 2-3/4in Backset, 1/2in Throw Latch, Schlage FSIC Prep, Less Cor
Mfr # 5021SWL-04-41
Zoro # G316503636
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
12 in
Backset
2-3/4 in
Outside Width
10-1/4 in
Outside Height
5 in
Series
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5021SWL-04-41
Zoro #
G316503636
UPC #
197163368815
Country of Origin
Japan
Dimensions
Outside Depth
12 in
Outside Width
10-1/4 in
Outside Height
5 in
Details
Backset
2-3/4 in
Series
Brass
Case Material
Brass
Finish
Satin Brass
Item
Cylindrical Locks with Keypad Trim
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.