Cylindrical Combination Lever Lock, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Brass

  • Mfr # 5022XKWL-03-41

  • Zoro # G509953644


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Latch Length
12 in
Outside Width
10.25 in
Case Material
Brass
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5022XKWL-03-41
Zoro #
G509953644
UPC #
197163162451
Country of Origin
Mexico

Dimensions

Latch Length
12 in
Outside Width
10.25 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Bright Brass
Case Material
Brass
Grade
Grade 1

Description

Cylindrical Combination Lever Lock, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.