Zoro Homepage

Cylindrical Combination Lever Lock, 6/7-Pin SFIC Prep, Satin Brass

  • Mfr # LR1021M-05-41

  • Zoro # G516503597


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Case Material
Brass
Outside Width
3.12 in
Backset
2-3/4 in
Outside Height
9 in
Outside Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1021M-05-41
Zoro #
G516503597
UPC #
840067622926
Country of Origin
Japan

Dimensions

Outside Width
3.12 in
Outside Height
9 in
Outside Depth
3.81 in
Door Thickness
1-3/8 to 2-1/4

Details

Case Material
Brass
Backset
2-3/4 in
Series
Brass
Item
Cylindrical Locks with Trim
Finish
Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.