Zoro Homepage

Cylindrical Combination Lever Lock, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2-in Throw

  • Mfr # 5031MWL-744-41

  • Zoro # G209953678


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Brass Accents
Latch Length
12 in
Outside Width
10.25 in
Case Material
Varies
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031MWL-744-41
Zoro #
G209953678
UPC #
197163162369
Country of Origin
Mexico

Dimensions

Latch Length
12 in
Outside Width
10.25 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Dark Bronze Brass Accents
Case Material
Varies
Grade
Grade 1

Description

Cylindrical Combination Lever Lock, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2-in Throw Latch, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, Dark Bronze with Brass Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.