Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, 6/7-Pin SFIC Prep

  • Mfr # 5041BWL-744-41

  • Zoro # G009951935


product price: $724.99
/ea
Free Shipping & Returns

Key Features

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Dark Bronze Brass Accents
Cylinder Core Type
SFIC Prep Less Core
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041BWL-744-41
Zoro #
G009951935
UPC #
197163162284
Country of Origin
Mexico

Dimensions

Length
12 in
Depth
5 in
Width
10.25 in

Details

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Dark Bronze Brass Accents
Cylinder Core Type
SFIC Prep Less Core
Material
Varies
Item
Cylindrical Locks with Keypad Trim
Net Weight
11 lb

Description

Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, 6/7-Pin SFIC Prep, Less Core, Dark Bronze with Brass Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.