Zoro Homepage

Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, Corbin Russwin 6-

  • Mfr # 5041CWL-26D-41

  • Zoro # G509951909


product price: $565.99
/ea
Free Shipping & Returns

Key Features

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Length
12 in
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041CWL-26D-41
Zoro #
G509951909
UPC #
840067622001
Country of Origin
Mexico

Dimensions

Length
12 in
Depth
5 in
Width
10.25 in

Details

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Item
Cylindrical Locks with Keypad Trim
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Net Weight
11 lb
Material
Brass or Bronze

Description

Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.