Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, Medeco/Yale/ASSA/

  • Mfr # 5041MWL-26D-41

  • Zoro # G409951931


product price: $616.99
/ea
Free Shipping & Returns

Key Features

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Length
12 in
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041MWL-26D-41
Zoro #
G409951931
UPC #
840067622018
Country of Origin
Mexico

Dimensions

Length
12 in
Depth
5 in
Width
10.25 in

Details

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
Item
Cylindrical Locks with Keypad Trim
Cylinder Core Type
Medeco, Yale, ASSA LFIC Less Core
Net Weight
11 lb

Description

Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.