
Cylindrical Combination Lever Lock, Passage, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke
Mfr # 5042XSWL-26D-41
Zoro # G509951930
product price:Â $595.39
/ea
Free Shipping & Returns
Key Features
For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Depth
5 in
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5042XSWL-26D-41
Zoro #
G509951930
UPC #
197163162222
Country of Origin
Mexico
Dimensions
Depth
5 in
Width
10.25 in
Length
12 in
Details
For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Item
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Net Weight
11 lb
Description
Cylindrical Combination Lever Lock, Passage, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.