Zoro Homepage

Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 3/4

  • Mfr # 5055BWL-26D-41

  • Zoro # G909951943


product price: $613.99
/ea
Free Shipping & Returns

Key Features

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Width
10.25 in
Net Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055BWL-26D-41
Zoro #
G909951943
UPC #
197163162215
Country of Origin
Mexico

Dimensions

Width
10.25 in
Length
12 in
Depth
5 in

Details

For Use With
Simplex 5000 Series
Lockset Grade
Grade 1
Finish
Satin Chrome
Net Weight
11 lb
Item
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Cylinder Core Type
SFIC Prep Less Core

Description

Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 3/4-in Throw Latch, 6/7-Pin SFIC Prep, Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.