Zoro Homepage

Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/8in Backset, 1/2

  • Mfr # 5052XSWL-26D-41

  • Zoro # G516469664


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Height
5 in
Grade
Grade 1
Keyway Type
C
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5052XSWL-26D-41
Zoro #
G516469664
UPC #
197163368822
Country of Origin
Japan

Dimensions

Height
5 in
Length
12 in
Width
10-1/4 in

Details

Backset
2-3/4 in
Item
Cylindrical Locks with Keypad Trim
Grade
Grade 1
Keyway Type
C
Material
Brass or Bronze
Series
Brass or Bronze
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.