Zoro Homepage

Deadbolt, HD, Satin Chrome

  • Mfr # QDB180626S4DBSSCKD

  • Zoro # G2452624


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB180626S4DBSSCKD
Zoro #
G2452624
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-5/8 in to 2 in
Front Size Dimension
1-1/8" x 2-1/4"
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Type
Heavy Duty
Number of Keys
2
Ligature Resistant
No
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Includes
Hardware
Cylinder
Single
Strike Dim.
2-3/4 in
Security Type
Heavy-Duty
Grade
1
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Pins
6
Material
Brass
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
Application
Commercial
UL Fire Rating
UL10B, UL10C
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Number of Pins
6
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.