Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome

  • Mfr # QDB182626S4DBSSCKD

  • Zoro # G0285521


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDB182626S4DBSSCKD
Zoro #
G0285521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-5/8 in to 2 in
Front Size Dimension
1-1/8" x 2-1/4"
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Type
Heavy Duty
Hardware
Included
Material
Brass
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Finish
Satin Chrome
Strike Dim.
2-3/4 in
Ligature Resistant
No
Pins
6
Security Type
Heavy-Duty
Includes
Hardware
Grade
1
Backset
2 3/4 in
Number of Keys
2
Cylinder
Double
Cylinder Core Type
Small Format Interchangeable Core Cylinder
UL Fire Rating
UL10B, UL10C
Application
Commercial
Includes Hardware
Hardware Included
Includes Core
Core Included
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.