Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome

  • Mfr # QDB280626S4DBSSCKD

  • Zoro # G0337732


product price: $53.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB280626S4DBSSCKD
Zoro #
G0337732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Type
Heavy Duty
Pins
6
Number of Keys
2
Grade
2
Mortise/Cylindrical
Cylindrical
Security Type
Heavy-Duty
Includes
Hardware
Cylinder
Single
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in
Ligature Resistant
No
Finish
Satin Chrome
Backset
2 3/4 in
Hardware
Included
Material
Brass
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
2
UL Fire Rating
UL10B, UL10C
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Application
Commercial, Residential
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.