Zoro Homepage

Deadbolt, HD, Satin Chrome

  • Mfr # QDB282626S4DBSSCKD

  • Zoro # G1955527


product price: $63.55
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB282626S4DBSSCKD
Zoro #
G1955527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Type
Heavy Duty
Security Type
Heavy-Duty
Hardware
Included
Ligature Resistant
No
Cylinder
Double
Number of Keys
2
Strike Dim.
2-3/4 in
Pins
6
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Material
Brass
Grade
2
Includes
Hardware
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Application
Commercial, Residential
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.