Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Less Cylinder, HD, Satin Chrome

  • Mfr # QDB281626S4DBSLC

  • Zoro # G1720932


product price: $47.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB281626S4DBSLC
Zoro #
G1720932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Application
Commercial, Residential
Type
Heavy Duty
Security Type
Heavy-Duty
Strike Dim.
2-3/4 in
Backset
2 3/4 in
Grade
2
Cylinder
Single SFIC - Not Included
Finish
Satin Chrome
Ligature Resistant
No
Material
Iron, Stainless Steel
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Hardware
Included
Lockset Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Less Cylinder, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single SFIC - Not Included, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Iron, Stainless Steel, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.