Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks, 2 Grade, Cylindrical, Zinc

  • Mfr # QDB2816266ADBSLC

  • Zoro # G3942911


product price: $63.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
2
Series
QDB281
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB2816266ADBSLC
Zoro #
G3942911
UPC #
887838057488
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
2
Series
QDB281
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Ligature Resistant
No
For Use With
Various Door Types
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike Plate
Cylinder
Single
Hardware
Included
Strike Dim.
1-1/8 in x 2-1/4 in
Pins
0
Lockset Fire Rating
3 hr
Material
Zinc
Security Type
Heavy-Duty
Number of Keys
2
Strike
Round and Square Corner
Backset
2 3/4 in
ANSI Grade
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Application
Commercial, Residential
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Number of Pins
6
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 2, Series QDB281, Lockset Finish Satin Chrome, Keyway Type Less Cylinder, Key Type Not Keyed, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/8 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.