Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, QDB1, Satin Nickel, Heavy-Duty

  • Mfr # QDB180619S4DBSSCKD

  • Zoro # G1604480


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
QDB1
For Door Thickness
1-11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB180619S4DBSSCKD
Zoro #
G1604480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-11/32 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Nickel
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Security Type
Heavy-Duty
Fire Rated
Yes
Includes
Keys
Grade
1
Strike
Square Corner
Finish
Satin Nickel
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
For Use With
Various Door Types
Backset
2 3/4 in
Number of Keys
2
Cylinder
6 Pin
Pins
6
Material
Brass
Strike Dim.
1-1/4 in x 2-3/4 in
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Number of Pins
6
Fire Rating
3 hr
Application
Commercial
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series QDB1, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.5, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 11/32 in, For Use With Various Door Types, Includes Keys, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.