Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, QDB2, Satin Chrome, Medium-Duty

  • Mfr # QDB285626S4DBS

  • Zoro # G1604395


product price: $47.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB285626S4DBS
Zoro #
G1604395
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Grade
2
Number of Keys
2
Security Type
Heavy-Duty
Strike Dim.
1-1/4 in x 2-3/4 in
Pins
6
Strike
Square Corner
For Use With
Various Door Types
Backset
2 3/4 in
Ligature Resistant
No
Material
Brass
Cylinder
6 Pin
Fire Rated
Yes
Finish
Satin Chrome
Includes
Keys
Number of Pins
6
Application
Commercial, Residential
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
Locked
UL Fire Rating
UL10B, UL10C
Locking/Unlocking Access - Inside
Thumb Turn
Keying
Different

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Arrow A, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.