Zoro Homepage

Door Lever Lockset, Oil Rubbed Bronze

  • Mfr # QCL260E613S4478SSCKD

  • Zoro # G7675908


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL260E613S4478SSCKD
Zoro #
G7675908
UPC #
887838051479
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Sierra
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Series
QCL
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Number of Pins
6
Backset
2 3/4 in
Item
Door Lockset
Strike Type
ANSI
Ligature Resistant
No
Number of Keys
2
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Features
Easy Install, Non-Handed
Handle Material
Brass, Bronze, Steel
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Standard Duty
For Use With
various Door Types
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Knob/Handle Material
Bronze
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Style
QCL Sierra
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10B, UL10C
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.