Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Oil Rubbed Bronze

  • Mfr # QCL260M613S4478SSCKD

  • Zoro # G7675722


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL260M613S4478SSCKD
Zoro #
G7675722
UPC #
887838053886
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Handle Material
Brass, Bronze, Steel
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Backset
2 3/4 in
Number of Keys
2
Number of Pins
6
Lockset Performance Strength
Standard Duty
Includes
Heavy Duty Torsion Springs
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Series
QCL
For Use With
various Door Types
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Ligature Resistant
No
Features
Easy Install, Non-Handed
Item
Door Lockset
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Strike Type
ANSI
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F84
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Performance Grade
2
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Lockset Style
QCL Summit

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.