Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Satin Chrome

  • Mfr # QCL151A626S4478SLC

  • Zoro # G1822602


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL151A626S4478SLC
Zoro #
G1822602
UPC #
887838112040
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Number of Keys
0
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
6
Features
Lost Motion Chassis
Backset
2 3/4 in
Handle Material
Brass, Bronze, Steel
Series
QCL
Strike Type
ANSI
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Item
Door Lockset
ADA Compliant
Yes
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F109
Knob/Handle Material
Cast Zinc
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
QCL Slate
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
UL Fire Rating
UL10B, UL10C
Application
Commercial, Hospitals, Multiple Family Residential
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch

Description

Door Lever Lockset, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.