Zoro Homepage

Door Lever Lockset, Satin Nickel

  • Mfr # QCL160E619S4478SSCKD

  • Zoro # G7675670


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL160E619S4478SSCKD
Zoro #
G7675670
UPC #
190830004108
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
QCL Sierra
Lockset Finish
Satin Nickel
Keyway Type
Schlage C
Key Type
Keyed Different
Handle Material
Brass, Bronze, Steel
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Standard Duty
Item
Door Lockset
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
6
Backset
2 3/4 in
Number of Keys
2
Ligature Resistant
No
Features
Easy Install, Non-Handed
Includes
Heavy Duty Torsion Springs
Strike Type
ANSI
Series
QCL
Key Material
Nickel Silver
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Cast Zinc
Performance Grade
1
Lockset Style
QCL Sierra
UL Fire Rating
UL10B, UL10C
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Failure Mode
Fail Safe or Fail Secure
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
ANSI Grade
1
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F84

Description

Door Lever Lockset, Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.