Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Satin Nickel

  • Mfr # QCL161E619S4478SLC

  • Zoro # G7675689


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL161E619S4478SLC
Zoro #
G7675689
UPC #
887838978875
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
QCL Sierra
Lockset Finish
Satin Nickel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Includes
Heavy Duty Torsion Springs
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Lockset Performance Strength
Standard Duty
ADA Compliant
Yes
Item
Door Lockset
Ligature Resistant
No
Number of Keys
0
For Use With
various Door Types
Backset
2 3/4 in
Series
QCL
Strike Type
ANSI
Handle Material
Brass, Bronze, Steel
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Features
Easy Install, Non-Handed
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Style
QCL Sierra
Includes Core
Core Not Included
UL Fire Rating
UL10B, UL10C
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F84
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Door Lever Lockset, Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.