Zoro Homepage

Door Lever Lockset, Satin Nickel

  • Mfr # QCL260M619S4478SSCKD

  • Zoro # G7676002


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL260M619S4478SSCKD
Zoro #
G7676002
UPC #
887838108661
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Summit
Lockset Finish
Satin Nickel
Keyway Type
Schlage C
Key Type
Keyed Different
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Series
QCL
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Item
Door Lockset
Strike Type
ANSI
Number of Keys
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Backset
2 3/4 in
Includes
Heavy Duty Torsion Springs
Mortise/Cylindrical
Cylindrical
For Use With
various Door Types
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Brass, Bronze, Steel
Features
Easy Install, Non-Handed
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Lockset Style
QCL Summit
ANSI Grade
2
Lockset Type
Mechanical
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10B, UL10C
Performance Grade
2
Hand Orientation
Non-Handed

Description

Door Lever Lockset, Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.