Zoro Homepage

Door Lever Lockset, Satin Nickel

  • Mfr # QCL261A619S4478SLC

  • Zoro # G7675941


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL261A619S4478SLC
Zoro #
G7675941
UPC #
887838898913
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Slate
Lockset Finish
Satin Nickel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Series
QCL
Includes
Heavy Duty Torsion Springs
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Easy Install, Non-Handed
Number of Keys
0
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Number of Pins
6
Strike Type
ANSI
Item
Door Lockset
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Performance Strength
Standard Duty
ADA Compliant
Yes
Ligature Resistant
No
For Use With
various Door Types
Handle Material
Brass, Bronze, Steel
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
UL Fire Rating
UL10B, UL10C
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F84
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Lockset Style
QCL Slate
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Door Lever Lockset, Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.