Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Sierra, Classroom

  • Mfr # QCL161E626S4478SLC

  • Zoro # G1646391


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL161E626S4478SLC
Zoro #
G1646391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
QCL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Can Use Any
Key Type
Keys Not Included (Lock Sold Less Cylinder)
Handle Material
Zinc
Strike Type
ANSI
For Use With
Small Format Interchangeable Core
Lockset Fire Rating
3 hr
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Standards
ANSI/BHMA A156.2; ADA; UL/cUL
Includes
Hardware
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Number of Pins
6 to 7
Backset
2 3/4 in
Cylinder Core Type
SFIC Not Included
Item
Lever Lockset
Series
QCL
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Finish
Satin Chrome
Number of Keys
0
Key Material
Keys Not Included (Lock Sold Less Cylinder)
Pins
6
Grade
1
Material
Zinc
Visual Indicator Message
No Message
Keying
Keyed Different
Fire Rated
Yes
Function
Classroom

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style QCL Sierra, Lockset Finish Satin Chrome, Keyway Type Can Use Any, Key Type Keys Not Included (Lock Sold Less Cylinder), Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, For Use With Small Format Interchangeable Core, Handle Material Zinc, Includes Hardware, Item Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.