Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Summit, Entry, Grd.1

  • Mfr # QCL150M626S4478SSCKD

  • Zoro # G3683863


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL150M626S4478SSCKD
Zoro #
G3683863
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1 3/8" - 2"

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL Summit
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Different
Key Material
Nickel Plated
Includes
(2) Keys
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL100
ADA Compliant
Yes
Finish
Satin Chrome
Lockset Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core
Item
Lever Lockset
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Handle Material
Pressure Cast Zinc
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Strike Type
ANSI
Standards
ANSI/BHMA A156.2; ADA; UL/cUL
Pins
6
Grade
1
Strike
1 1/4" and 4 7/8"
Material
Pressure Cast Zinc
Keying
Keyed Different
Function
Entry
Visual Indicator Message
No Message
Cylinder
Cylindrical
Fire Rated
Yes

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style QCL Summit, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Handle Material Pressure Cast Zinc, Includes (2) Keys, Item Lever Lockset, Key Material Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.