Zoro Homepage

DormaKaba Multi-Family Electric Mortise Lock

  • Mfr # RMB320G-26D

  • Zoro # G110057533


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
G - Gala Lever
For Use With
InSync Electric Locks
Includes
Electric Mortise Lock
Body Size Thickness
1-3/8 In. to 2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB320G-26D
Zoro #
G110057533
UPC #
197163195671
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/8 In. to 2 In.

Details

Finish
Satin Chrome
Type
G - Gala Lever
For Use With
InSync Electric Locks
Includes
Electric Mortise Lock

Description

InSync Battery Operated ASM Mortise Lock, Utility Mortise, No Deadbolt, Common, Gala Lever, Right Hand Reverse, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.