Zoro Homepage

E-Plex 2000 Cylindrical Lock with Privacy, 100 Access Codes, 1,000 Audit Events, 2-3/4in Backset, 1

  • Mfr # E2051BLL-626-41

  • Zoro # G516503580


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Case Material
Brass or Bronze
Outside Depth
12 in
Outside Height
5-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2051BLL-626-41
Zoro #
G516503580
UPC #
197163374090
Country of Origin
Japan

Dimensions

Outside Depth
12 in
Outside Height
5-3/4 in
Outside Width
10-1/4 in

Details

Item
Cylindrical Locks with Trim
Finish
Satin Chrome
Case Material
Brass or Bronze
Backset
2-3/4 in
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.