Zoro Homepage

E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, 6/7-Pin S

  • Mfr # E201UBLL-606-41

  • Zoro # G409954000


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
For Use With
E-Plex 2000 Series
Material
Brass
Finish
Satin Brass
Cylinder Type
SFIC Prep Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E201UBLL-606-41
Zoro #
G409954000
UPC #
197163133208
Country of Origin
Mexico

Dimensions

Width
10.25 in
Length
12 in

Details

Item
Rim Exit Trim with Keypad
For Use With
E-Plex 2000 Series
Material
Brass
Finish
Satin Brass
Cylinder Type
SFIC Prep Less Core

Description

E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.