Zoro Homepage

E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Yale 7100, Corbin ED5200 Rim Devices, K

  • Mfr # E201YXSLL-606-41

  • Zoro # G109953983


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
Finish
Satin Brass
For Use With
E-Plex 2000 Series
Cylinder Type
Conventional Cylinder
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E201YXSLL-606-41
Zoro #
G109953983
UPC #
197163133154
Country of Origin
Mexico

Dimensions

Width
10.25 in
Length
12 in

Details

Item
CVR & Rim Exit Trim with Keypad
Finish
Satin Brass
For Use With
E-Plex 2000 Series
Cylinder Type
Conventional Cylinder
Material
Brass

Description

E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Yale 7100, Corbin ED5200 Rim Devices, KIL, Schlage C Keyway, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.