Zoro Homepage

E-Plex 3000 for Adams Rite Deadbolts, 300 Access Codes, 9,000 Audit Events, Schlage C Keyway, Thumb

  • Mfr # E3066MSNT-626-41

  • Zoro # G516543043


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Material
Brass or Bronze
Series
E-Plex 3000
Door Handing
Non-Handed
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3066MSNT-626-41
Zoro #
G516543043
UPC #
197163374113
Country of Origin
Japan

Details

Type
Trim
Item
Exit Device Trim, Mortise
Material
Brass or Bronze
Series
E-Plex 3000
Door Handing
Non-Handed
Color
Satin Chrome
Exit Device Type
Trim
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.