Zoro Homepage

E-Plex 3000 for Adams Rite Latches, 3,000 Access Codes, 30,000 Audit Events, Schlage C Keyway, Leve

  • Mfr # E3265MSNL-626-41

  • Zoro # G416543044


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
Material
Brass or Bronze
Series
E-Plex 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3265MSNL-626-41
Zoro #
G416543044
UPC #
197163181575
Country of Origin
Japan

Details

Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
Material
Brass or Bronze
Series
E-Plex 3000
Finish
Satin Chrome
Color
Satin Chrome
Item
Exit Device Trim, Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.