Zoro Homepage

E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6

  • Mfr # E5031CWL-606-41

  • Zoro # G416503574


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Series
Brass
Backset
2-3/4 in
Case Material
Brass
Outside Width
3.31 in
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5031CWL-606-41
Zoro #
G416503574
UPC #
197163374120
Country of Origin
Japan

Dimensions

Outside Width
3.31 in
Outside Depth
2.81 in
Outside Height
9 in

Details

Series
Brass
Backset
2-3/4 in
Case Material
Brass
Finish
Satin Brass
Item
Cylindrical Locks with Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.